Shop Alternate Products
This Product is Discontinued
Osg
2.30mm Carbide 140 Deg. Jobber Length Drill Bit (Discontinued)
Mfr # 3322230
Zoro # G5450137
This Product is Discontinued
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 2.30mm
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Cobalt