Osg
Jobber Bit, #31, High Speed Steel
Mfr # 8597305
Zoro # G5455292
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish TiN
Explore More Products
- OSG Jobber Bit, 11.50mm, High Speed Steel 62615
- OSG Solid Carbide, Bright Finish, Spiral Flute 215-1772
- OSG Solid Carbide, Bright Finish, Spiral Flute 220-0730
- OSG #28 Carbide Black/Gold 150 Deg. Jobber Length Drill Bit 233-1406
- OSG Jobber Drill Bit, 11.00mm, Carbide 3317100
- OSG Jobber Drill Bit, 4.14mm, HSS-E 8597414
- OSG Jobber Drill Bit, 3.70mm, Carbide 3316370
- OSG 4.40mm Carbide TiN 140 Deg. Jobber Length Drill Bit 8702440
- OSG 4.60mm Carbide TiN 140 Deg. Jobber Length Drill Bit 561018111
- ZORO SELECT 1/4" Carbide TiALN 118 Deg. Jobber Length Drill Bit 450-202500B
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #55 C18108
- Osg Jobber Length Drill Bits