Krueger
Therma Level Gauge, Tank 44" D, 1.5" NPT
Mfr # H-1.5-44-ALLSS
Zoro # G5455624
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tank
- Connection Size 1.5 in NPT
- Calibration Unit Increments 1/8s of a tank
- Bushing Material Stainless Steel
- Rivet Material Stainless Steel
Explore More Products
- KRUEGER Therma Level Gauge, Tank 78" D, 1.5" NPT H-1.5-78
- KRUEGER Therma Level Gauge, Tank 41" D, 1.5" NPT H-1.5-41
- KRUEGER Leak Gauge, Tank, 45", 2"NPT K-2-45
- KRUEGER Therma Level Gauge, Tank Depth 65", 2"NPT H-2-65
- KRUEGER Therma Level Gauge, Tank Depth 99", 2"NPT H-2-99
- KRUEGER Therma Level Gauge, Tank 32" D, 2" NPT H-2-32
- KRUEGER Therma Level Gauge, Tank 12" D, 1.5" NPT H-1.5-12-S3
- KRUEGER Therma Level Gauge, 96", 6"Extn, 2"NPT H-2-96-6-S2
- KRUEGER Therma Level Gauge, Tank 56" D, 1.5" NPT H-1.5-56
- KRUEGER Therma Level Gauge, Tank Depth 93", 2"NPT H-2-93
- KRUEGER Therma Level Gauge, Tank 29" D, 2" NPT H-2-29
- Krueger Drums & Accessories