Krueger
Therma Level Gauge, Tank Depth 84", 2"NPT
Mfr # H-2-84-ALLSS
Zoro # G5456227
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tank
- Connection Size 2 in NPT
- Calibration Unit Increments 1/8s of a tank
- Float Dia. 1 3/8 in
- Assembly Nut Material Aluminum
Explore More Products
- KRUEGER Therma Level Gauge, Tank 38", 2"NPT H-2-38-S1
- KRUEGER Therma Level Gauge, Tank Depth 121", 2"NPT H-2-121
- KRUEGER Therma Level Gauge, 36"D, 6" Extn, 2"NPT H-2-36-6
- KRUEGER Therma Level Gauge, Tank 55" D, 2" NPT H-2-55
- KRUEGER Therma Level Gauge, Tank 63" D, 2" NPT H-2-63
- KRUEGER Therma Level Gauge, Tank 62" D, 2" NPT H-2-62
- KRUEGER Therma Level Gauge, Tank 62", 1.5"NPT H-1.5-62-S1
- KRUEGER Leak Gauge, Tank, 21", 1.5"NPT K-1.5-21
- KRUEGER Therma Level Gauge, Tank 58", 1.5"NPT H-1.5-58-S2
- KRUEGER Therma Level Gauge, Tank 50" D, 2" NPT H-2-50
- KRUEGER Therma Level Gauge, 96"D, 6" Extn, 2"NPT H-2-96-6
- Krueger Liquid Level Gauges