Cortech
Wall Mount Desk, 24" D, 36" W, 29" H, Green, Laminate
Mfr # 7603GN
Zoro # G5460542
Free Shipping & Returns
$813.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wall Mount Desk
- Overall Width 36"
- Overall Depth 24"
- Overall Height 29"
- Material Laminate
Explore More Products
- CORTECH Standing Desk, 23.9" D, 36" W, 29.1" H, Slate Blue, Polyethylene 7607SB
- CORTECH Endurance Desk Laminate Top, Sand 7603SD
- CORTECH Standing Desk, 23.9" D, 36" W, 29.1" H, Blue Gray, Polyethylene 7607BG
- OFFICESOURCE OS Laminate Collection L Shape Typical - OS6 OS6ES
- SAFCO AlphaBetter 2.0 Height-Adjust Student Desk with Pendulum Bar, 27.75 x 19.75 x 22 to 30, Dry Erase 1222DE
- ALERA AdaptivErgo ThreeStage Electric HeightAdjustable Table, TopBase Bundle, 60x24, 3049h, White ALEHT3SAGBD
- FLASH FURNITURE Black Sit-Stand Computer Desk NAN-IP-6-1-BK-GG
- MANHATTAN COMFORT Lexington 53.15 Desk Metal Base in Black 72752
- HON Pedestal Desk, 30" D, 48" W, 29.5" H HP3251R.N.S
- BOSS Desk Shell, Wood N104-MOC
- LINEA ITALIA L Shaped Desk, 59.13 in D, 59.13" W, 29.5" H, Cherry, Steel LITTR737CH
- Cortech Desks