Bellman Cart, Black, Brown Carpet (Discontinued)
- Mfr # 2011BK-020-BRN
- Zoro # G5464672
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2011BK-020-BRN
Zoro #
G5464672
UPC #
-
Country of Origin
United States
Dimensions
Depth
23 in
Deck Width (In.)
23
Deck Length (In.)
43
Height
73 in
Caster Dia. (In.)
8 in
Details
Material
metal
Bumper Color
Black
Load Capacity (Lb.)
1200 lb
Item
Bellman Cart
Finish
Black
Frame
Black
Includes
Pneumatic Tire, Hardware
Carpet Color
Brown
Description
Bellman Cart, Metal, Black Frame, Carpet Color Brown, Bumper Color Black, Deck Length (In.) 43 In., Deck Width (In.) 23 In., 73 In. Height, 23 In. Depth, Black Finish, 8 In. Caster Dia. (In.), Load Capacity (Lb.) 1200 lb., Includes Pneumatic Tire, Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.