Brady
Tape, Brown, 50 ft. L, 4 In. W
Mfr # 13547
Zoro # G5467865
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility PowerMark
- Color Brown
- Width 4"
- Length 50 ft.
- Material B-580 Indoor/Outdoor Vinyl Film
Explore More Products
- BRADY PermaSleeve Heat Shrink Wire and Cable Labels Single-sided for B33 Printers-0.125in Dia x 1in White B33-125-2-342-2
- BRADY Tape, White, 100 ft. L, 2-1/4 In. W 113111
- BRADY Wraptor A6200 High Adhesion Self Lam Vinyl Wraps 1.25in H x 0.5in W WT/CL 450/RL A62-14-417
- BRADY Tape, White, 100 ft. L, 3 In. W 113110
- BRADY Precut Label Cartridge, White, Matte M5-97-481
- BRADY Raised Panel Label, White, Labels/Roll: 340 B30EP-174-593-WT
- BRADY Label, Black/Orange, Labels/Roll: 100 B30-25-854-ANSIWA
- BRADY B33 Series Matte WT 2 mil Polyimide Labels 0.2in H x 0.65in W WT 10000/RL B33-341-728
- BRADY Label, 3/8 in W, Indoor, White BMC-375-498
- BRADY Label Cartridge, Black/Clear, 21 ft. L M21-375-430
- VNM SIGNMAKER GHS Label Roll, White, Labels/Roll: Continuous GHSV32-4
- Brady Label Maker Tapes, Labels, Signs & Tags