Shop Alternate Products
This Product is Discontinued
Condor
Disposable Gloves, Natural Rubber Latex, Powder Free, Blue, S, 50 PK (Discontinued)
Mfr # 22JK03
Zoro # G5474402
This Product is Discontinued
Key Features
- Glove Size S
- Disposable Glove Material Natural Rubber Latex
- Palm Thickness 11 mil
- Color Blue
- Powdered/Powder Free Powder Free