Shop Alternate Products
This Product is Discontinued
Ge
Push Button operator, 30 mm, Multi (Discontinued)
Mfr # 104PBG00V3
Zoro # G5475136
This Product is Discontinued
Key Features
- Action Momentary Push
- Size 30 mm
- Head Material Nylon
- NEMA Rating 1, 12, 13, 3, 3R, 4, 4X
- Type of Operator Flush Button