Dickies
Long Sleeve Shirt, Khaki, Polyester/Cotton
Mfr # WS10KH RG XL
Zoro # G5479914
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Material 40% Polyester, 60% Cotton
- Fits Chest Size 56 in
- Fabric Weight 5.25 oz
- Features Color Retention, Full Seamless Underarm Gusset, Soil Release, Straight Bottom Hem With Side Vents, Wickable, Wrinkle Resistance
Explore More Products
- DICKIES Long Sleeve T-Shirt, Cotton, Hthr Gry, L WL50HG RG L
- DICKIES Long Sleeve Work Shirt, Twill, Navy, XL 5574NV RG XL
- DICKIES Long Sleeve T-Shirt, Cotton, Dk Navy, M WL50DN RG M
- DICKIES Short Slv Indstrl Shirt, Poplin, Navy, XL S535NV RG XL
- DICKIES Short Slv Indstrl Shirt, Poplin, Navy, L S535NV TL L
- DICKIES Long Sleeve Work Shirt, Twill, Navy, M 5574NV RG M
- DICKIES Short Sleeve T-Shirt, Cotton, Hthr Gry, XLT WS50HG TL XL
- DICKIES Short Sleeve Polo, Dark Navy Smoke, 2XL LS66NS RG 2XL
- DICKIES Long Sleeve Work Shirt, Twill, Black, L 5574BK RG L
- 5.11 Utility Polo, Size XL, Silver Tan 41180
- TRU-SPEC Combat Shirt, 2XL, Regular, Multicam 2592
- Dickies Workwear and Protective Clothing