Shop Alternate Products
This Product is Discontinued
Stearns
Dry Suit, XL, Red/Black, Nylon (Discontinued)
Mfr # I805R/B-05-000
Zoro # G5481271
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Red/Black
- Size Xl
- Fits Chest Size 48" to 50"
- Closure Type zipper
- Length 30-1/2"