Norton Abrasives
Reducing Bushing, 5 in., PR
Mfr # 66261080534
Zoro # G5484376
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reduces Hole 5 in to 1-1/4 in
- For Use With Flap Wheels and Convolute Wheels
- Fits Hole (In.) 5
- Arbor Hole (In.) 1-1/4
- For Wheel Dia. (In.) 10 and 12
Explore More Products
- NORTON ABRASIVES Reducing Bushing, 5 in., PR 66261080533
- NORTON ABRASIVES Reducing Bushing, 2 in., PR 66261080529
- NORTON ABRASIVES Reducing Bushing, 8 in., PR 66261080536
- NORTON ABRASIVES Reducing Bushing, 3 in., PR 66261080531
- NORTON ABRASIVES Reducing Bushing, 2 in., PR 66261080530
- NORTON ABRASIVES Reducing Bushing, 2 in., PR 66261080528
- NORTON ABRASIVES Reducing Bushing, 10 in., PR 66261080520
- WALTER SURFACE TECHNOLOGIES Reducer Bushings, 1" - 1/2" 10A985
- MADISON MILL BUSHING 1/2 PLASTIC CPB-50
- FORNEY REDUCING BUSHING 1""ARBOR 72396
- DISSTON Mm Grindwhl Bushing Kit 176540
- Norton Abrasives Reducing Bushing