Marathon Motors
Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56C Frame, 3,450 Nameplate RPM
Mfr # 056C34F5324
Zoro # G5484665
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Face
- HP 1
- Voltage 115/208-230V AC
- Frame 56C
Explore More Products
- MARATHON MOTORS Capacitor-Start General Purpose Farm Duty Motor, 1 HP, 115/208-230V AC Voltage, 56C Frame 056C17F5914
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56 Frame, 3,450 Nameplate RPM 056C34F5310
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 56 Frame 5KC46LN0149X
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 2 HP, 115/208-230V AC Voltage, 145T Frame 145TBDR5345
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/3 HP, 115/230V AC Voltage, 56 Frame, 1,140 Nameplate RPM 5KC49PN6051X
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/3 HP, 115/208-230V AC Voltage, 56 Frame 5KC36LN1X
- MARATHON MOTORS Marathon General Purpose Single Phase ODP Motor, 2 HP, 1725 RPM, 115/208-230V, ODP CG381
- MARATHON MOTORS 3-Phase Severe Duty Motor, 10 HP, 460V AC Voltage, 215T Frame, 1,762 Nameplate RPM 215TTFCD6526
- MARATHON MOTORS Marathon General Purpose Single Phase TEFC Motor, 2 HP, 3510 RPM, 115/208-230V, TEFC I221
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1 1/2 HP, 115/230V AC Voltage, 56C Frame, 3,450 Nameplate RPM VL3513
- WORLDWIDE ELECTRIC WorldWide Electric Corporation General Purpose Motor, ODP w/Rigid Base, 3HP, 3600RPM ODP3-36-145T
- Marathon Motors General Purpose AC Motors