Notrax
Entrance Mat, Brown, 3 ft. W x 6 ft. L
Mfr # 141S0036BR
Zoro # G5484972
Free Shipping & Returns
$91.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3 ft
- Overall Length 6 ft
- Size 3 ft x 6 ft
- Color Brown
- Backing Material Vinyl
Explore More Products
- NOTRAX Entrance Mat, Blue, 3 ft. W x 6 ft. L 141S0036BU
- NOTRAX Entrance Mat, Black, 4 ft. W x 6 ft. L 141S0046BL
- NOTRAX Entrance Mat, Blue, 4 ft. W x 6 ft. L 141S0046BU
- NOTRAX Entrance Mat, Gray, 3 ft. W x 16 ft. L 141S0316GY
- NOTRAX Entrance Mat, Black, 2 ft. W x 3 ft. L 231S0023BL
- NOTRAX Entrance Mat, Blue, 3 ft. W x 5 ft. L 109S0035BU
- NOTRAX Safety Message Floor Mat 194 Stand Here 194STC46CH
- NOTRAX Safety Message Floor Mat 194 One Way Lef 194SOE35GN
- NOTRAX Safety Message Floor Mat 194 Hand Saniti 194SNS46RD
- M A MATTING ColorStar Mat, Grey 3' x 5', Smooth Backing 1001135140
- DURABLE CORPORATION Durable Corporation 681S0035GY 3 ft. W x 5 ft. L DuraLoop Entrance Mat in Gray 681S35GY
- Notrax Floor Mats