3M

Wire Markr Refill, Printed, Slf-Adhes, PK50, SDR-M


$240.99
/pk 50, $4.82/ea
Free Shipping & Returns

Delivery to commercial address only
Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Legend M
  • Color White
  • Material Plastic, Adhesive: Acrylic
  • Temp. Range -40°F to 250°F
  • Label Type Preprinted
See all product information