Osg

Straight Flute Hand Tap, Plug, 4


$32.29
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Shank Dia. 0.429"
  • Tap Thread Size 9/16"-18
  • Tap Chamfer Plug
  • Tap Material High Speed Steel
  • Number of Flutes 4
See all product information