Shop Alternate Products
This Product is Discontinued
Zoro Select
Mailer Envelope 20"L x 27"W, White, Pk50 (Discontinued)
Mfr # 5KMC0
Zoro # G5489802
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color White
- Closure Type Tuck Top
- Width 27"
- Length 20"
- Material Chipboard