At-A-Glance
Leak Gauge, Tank, 132 In, 2 In NPT
Mfr # K-2-132
Zoro # G5491114
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tank
- Connection Size 2 in NPT
- Rod Material Aluminum
- Gasket Material Duro Nitrile
- Assembly Nut Material HDPE Plastic
Explore More Products
- AT-A-GLANCE Level Gauge, Tank, 16 In, 1.5 In NPT L-1.5-16
- AT-A-GLANCE Level Gauge, Tank, 8 In, 2 In NPT L-2-8
- AT-A-GLANCE Therma Level Gauge, 36"D, 9" Extn, 2"NPT H-2-36-9
- AT-A-GLANCE Level Gauge, Tank, 6 In, 1.5 In NPT L-1.5-6
- AT-A-GLANCE Overfill Gauge, 2 In NPT, 6 In From Top O-2-6
- AT-A-GLANCE Overfill Gauge, 2 In NPT, 12 In From Top O-2-12
- AT-A-GLANCE Barrel Level Gauge, 15 Gal, 2 In NPT, ALLSS B-15-2-ALLSS
- AT-A-GLANCE Therma Level Gauge, Tank Depth 48", 2"NPT H-2-48-ALL SS
- AT-A-GLANCE Therma Level Gauge, 36" D, 12" Extn, 2"NPT PH-2-36-12
- HUSKY Jarhead Tank Gauge for 32" to 48" Tanks 009918
- KRUEGER Therma Level Gauge, Tank 27" D, 2" NPT H-2-27
- At-A-Glance Liquid Level Gauges