- Home
- /
- Safety
- /
- Signs & Labels
- /
- Safety Labels
- /
- Label Maker Tapes, Labels, Signs & Tags
- /
- Label Cartridge, Black/White, Polyester
Shop Alternate Products
This Product is Discontinued
Brady
Label Cartridge, Black/White, Polyester (Discontinued)
Mfr # M-47-483
Zoro # G5491132
Free Shipping & Returns
This Product is Discontinued
Key Features
- Printer Series Compatibility BMP41, BMP51, BMP53
- Color Black on White
- Width 1/2"
- Length 1"
- Height 1"
Customers Also Purchased
- Brand Brady
-
MFR #
M-47-483
-
Zoro #
G5491132
- UPC # 662820999904
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1/2" |
Length | 1" |
Height | 1" |
Roll Size (WxL) - Patch Panel & Terminal Block Labels | 1 in |
Label Width | 1 in |
Label Height | 1/2 in |
Label Size (HxW) - Patch Panel & Terminal Block Labels | 1/2 in x 1 in |
Label Width | 1 in |
Details
Printer Series Compatibility | BMP41, BMP51, BMP53 |
Item | Label Cartridge |
Color | Black on White |
Material | B-483 Ultra Aggressive Polyester |
Labels per Roll | 480 |
Temp. Range | -40 Degrees to 248 Degrees F |
Standards | ASTM D 1000; ASTM D 2979; Halogen Free (DIN VDE 0472 Part 815); UL Recognized |
Background Color | White |
Application | Barcode Labeling, Circuit Board Marking, Component and Equipment ID, Rating Plates, Solar Panel ID |
Label Type | Aggressive Adhesive Labels |
For Use With | BMP(R)41 Label Printer, BMP(R)51 Label Printer, BMP(R)53 Label Printer |
Tape Format | Die Cut - Tag |
Printer Series Compatability | BMP41/51/53 |
Tape Material | Polyester |
Adhesive | Permanent Rubber Based |
Legend | No Legend |
Adhesive Material | Acrylic |
Indoor/Outdoor Usage | Indoor |
Label Media Format | Precut Roll Cartridge |
Preprinted Text | No Legend |
Label Thickness | 0.004 in |
Ribbon Color | Black |
Label Color | White |
Adhesive Properties | Aggressive Permanent Adhesive |
Material Series | B-483A |
Label Shape | Rectangle |
Product Type | General Identification Label |
Ribbon Series | R6000 |
Secondary Label Included | No |
Labels per Row | 1 |
Minimum Service Temperature | -40 Degrees F |
Label Material | Polyester |
Compatible Mfr Part Number | R6000 |
Ribbon Formulation | Resin |
Material Properties - Patch Panel & Terminal Block Labels | Halogen Free |
Material Properties | Halogen Free |
Number of Labels Included | 480 |
Label Color & Finish - Patch Panel & Terminal Block Labels | White ( Gloss ) |
Label & Ribbon Color - Patch Panel & Terminal Block Labels | Black on White |
Print Technology | Thermal-Transfer |
Maximum Service Temperature | 248 Degrees F |
Adhesive Strength - Patch Panel & Terminal Block Labels | Aggressive Permanent |
Label Finish | Gloss |
Resistance Properties | Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Heat-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant |
For Print Method | Thermal Transfer |
Number of Labels Included - Patch Panel & Terminal Block Label Printer Labels | 480 |
Description
Precut Label Roll Cartridge, Compatible Grainger Part Number 22NA78, Compatible Mfr Part Number R6000, Label Color White, Label Finish Gloss, Label Height 1/2 in, Label Material Polyester, Label Width 1 in, Material Properties Halogen Free, Printer Series Compatibility BMP41, BMP51, BMP53, Ribbon Color Black, For Print Method Thermal Transfer, Material Series B-483A, Maximum Service Temperature 248 Degrees F, Minimum Service Temperature -40 Degrees F, Number of Labels Included 480