Dwyer Instruments
Air Velocity Transmitter
Mfr # 641-18-LED
Zoro # G5491315
Free Shipping & Returns
$733.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output 4 to 20ma DC
- Velocity Ranges FPM: 250, 500, 1000, 2000, 3000, 5000, 10000, 15000
- Velocity Accuracy 3% FS Process gas: 32 to 122 Degrees F (0 to 50 Degrees C); 4% FS Process gas: -40 to 32 Degrees F & 122 to 212 Degrees F (-40 to 0 Degrees C & 50 to 100 Degrees C)
- Display Type LED
- Power Required 10 to 16 VAC 1.5A Rating Required on Supply Due to Initial Power Surge Drawn by Transmitter, 12 to 35 VDC
Explore More Products
- DWYER INSTRUMENTS Anemometer, 1 yr. Manufacturers Warranty 473B-1
- DWYER INSTRUMENTS 480 Anemometer, Vane A-480
- DWYER INSTRUMENTS Air Velocity Transmitter 641-24
- DWYER INSTRUMENTS Pencil Style Air Velocity Transmitter, 5 20 MS 12 AVPT-S20C1A12
- DWYER INSTRUMENTS Air Velocity Transmitter, 0 To 15,000 FPM 641RM-12
- DWYER INSTRUMENTS Manometer Kit, Digital, 20.00 In WC 477AV-1
- DWYER INSTRUMENTS Pencil Style Air Velocity Transmitter, 3 20 MS 6 I AVPT-H20C1A06
- DWYER INSTRUMENTS Pencil Style Air Velocity Transmitter, 5 20 MS 6 I AVPT-S20C1A06
- DWYER INSTRUMENTS Anemometer Kit, 0 to 9999 Velocity (FPM) 477-0T-AV
- PROSKIT Anemometer MT-4615
- PCE INSTRUMENTS Air Flow Meter, Measuring Units m / s, km / h, ft / min, knot, mph PCE-VA 11
- Dwyer Instruments Air Velocity Meters and Anemometers