- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Foot Protection
- /
- Steel Toe Boots
- /
- Size 6 Unisex 6 in Work Boot Steel Work Boot, Brown
Shop Alternate Products
This Product is Discontinued
Thorogood Shoes
Size 6 Unisex 6 in Work Boot Steel Work Boot, Brown (Discontinued)
Mfr # 804-4711
Zoro # G5492261
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Footwear Style 6 in Work Boot
- Gender Unisex
- Size 6
- Upper Color Brown
Customers Also Purchased
- Brand Thorogood Shoes
-
MFR #
804-4711
-
Zoro #
G5492261
- UPC # 014799942373
- Country of Origin United States
- Category Steel Toe Boots
Dimensions
Size | 6 |
Height | 6" |
Heel Height | 1 in or Greater |
Footwear Width | EEE |
Details
Promotion Restriction | Not eligible for promotion |
Footwear Style | 6 in Work Boot |
Gender | Unisex |
Upper Color | Brown |
Upper Boot Material | All Leather |
Item | Work Boot |
Liner Material | Dri-Lex(R) |
Completely Non Metallic | No |
Footwear Sole Pattern | Multidirectional Lug |
Midsole Material | Rubber |
Metal Chip Resisting Sole | Yes |
Satra Slip Test Results- Dairy Tile Oily | 0.24 |
Conductive | No |
Wide Toe Cap | No |
Footwear Construction Type | Goodyear(TM) Storm Welted |
Puncture Resistant Insole | No |
Satra Slip Test Results- Dairy Tile Oily Wet | 0.25 |
Electrical Hazard Rated | No |
Predominant Footwear Color | Brown |
Color | Brown |
Toe Shape | Round |
Metatarsal Guard | No |
Mark II Slip Test Results- Dairy Tile Wet | 0.58 |
Shank Material | Fiberglass |
Manufacturers Suggested Sole Slip Rating | Better |
Oil Resisting Sole | Yes |
Non-Marking Sole | No |
For Outdoor Traction | No |
Mark II Slip Test Results- Dairy Tile Oily Wet | 0.17 |
Footwear Closure Type | Lace Up |
ASTM Footwear Class | F2413-11 I/75 C/75 SD |
Footwear Shank Type | Fiberglass |
Insulated | No |
Non Metallic Upper | No |
Standards | ASTM F2413-11 |
Upper Material Description | Black Walnut |
Ninety Degree Heel | Yes |
Last Number or Name | 4258 |
Mark II Slip Test Results- Dairy Tile Oily | 0.21 |
Max. Heat Rating | 400 Degrees F |
Toe Type | Steel |
Waterproof | No |
Mark II Slip Test Results- Dairy Tile Dry | 0.52 |
Satra Slip Test Results- Dairy Tile Dry | 0.75 |
Insole System | Removable PU Ultimate(R) SD |
Style Number | 8044711 |
Chain Saw Cut Resistant | No |
Chemical Resisting Sole | No |
Satra Slip Test Results- Dairy Tile Wet | 0.37 |
Static Dissipative | Yes |
Outsole Material | Dual Density Polyurethane |
Removable Insole | Yes |
CSA Footwear Standard | Static-Dissipative |
Closure Type | Lace Up |
Upper Material | Leather |
Resists | Abrasion, Oil, Heat, Chips, Slips |
Safety Criteria | Steel Toe, Static Dissipative (SD), Metal Chip-Resistant Sole, Oil-Resistant Sole, Defined Heel |
Heat Resistant | No |
Non-Marking Upper | No |
Slip-Resistance Rating (SATRA Test Values) | Dairy Tile (Dry): 0.75, Dairy Tile (Wet): 0.37, Dairy Tile (Oily): 0.24, Dairy Tile (Oily/Wet): 0.25 |
Series | American Heritage |
Metatarsal Guard Style | None |
Heel Style | Defined Heel |
Slip Resistant | No |
Description
Work Boot, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Static Dissipating (SD), Chemical Resisting Sole No, Color Brown, Gender Unisex, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative Yes, Style Number 8044711, Insulated No, Manufacturers Suggested Sole Slip Rating Better, Metal Chip Resisting Sole Yes, Waterproof No