Onsrud
16 mm Two Flute Routing End Mill Square 120-mmL
Mfr # 52-754
Zoro # G5492821
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 16.00mm
- Number of Flutes 2
- Application For Extruded Acrylic, Nylon, ABS, PE, Acetal, PET, HDPE, UHMW, Polycarbonate and Solid Surface
- Single End/Double End Single End
- Overall Length 120.00 mm
Explore More Products
- ONSRUD 1/4" Two Flute Routing End Mill Plunge Point 2-1/2"L 57-261
- ONSRUD 1/2" Three Flute Routing End Mill Square 4"L AMC704602
- ONSRUD 3/8" Two Flute Routing End Mill Plunge Point 3"L 57-325
- ONSRUD 3/8" One Flute Routing End Mill Plunge Point 3"L 63-733
- ONSRUD 1/4" Three Flute Routing End Mill Corner Radius 2"L AMC703756
- ONSRUD 6 mm One Flute Routing End Mill Square 64-mmL 63-874
- ONSRUD 3/8" Two Flute Routing End Mill Plunge Point 2-1/2"L 56-638
- ONSRUD 3/4" Eight Flute Routing End Mill Square, 2-1/2" Neck EMC600014
- ONSRUD 5/8" Three Flute Routing End Mill Ball Nose, 2-1/8" Neck AMC709438
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 1-1/2x2", Shank Dia.: 1" C-3248
- MELIN TOOL CO Carbide Corner Rounder, R, .140, 0.095" BRMG-12140
- Onsrud End Mills