3M
1 gal Cable and Wire Pulling Lubricants Bucket Gray, 4 PK
Mfr # WLX-1
Zoro # G5495682
Free Shipping & Returns
$133.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application Cable and Wire Pulling Lubricant
- Type Wire Pulling Lubricants
- Container Type Bucket
- NSF Rating Not Rated
- Container Size 1 gal
Explore More Products
- 3M 5 gal Cable and Wire Pulling Lubricants Bucket Translucent White WL-5
- 3M 5 gal Cable and Wire Pulling Lubricants Bucket Gray WLX-5
- 3M 5 gal Cable and Wire Pulling Lubricants Bucket Translucent Green WLW-5
- 3M 1 qt Cable and Wire Pulling Lubricants Squeeze Bottle 12 PK WLW-QT
- CURRENT TOOLS Cable Pulling Conduit Checker for 6" Conduit 08500-640
- BOJO TOOLS 5 PC Wire Installer's Kit in box ATH-IW2F1-UNGL
- SOUTHWIRE Underground Feeder Cable, 14 AWG, 500 ft L 545010503
- CURRENT TOOLS Cable Pulling Line Swivel - 10,000Lb Capacity 00505-030
- GREENLEE Swivel-5,000 Lbs 39107
- PROFESSIONAL PLASTICS Polyester Pull Tape, 1800 Lbf X 5000 FT [Each] PULLTAPE-PT185
- CURRENT TOOLS 6" Diameter Cable Pulling Hook Sheave 406
- 3M Cable Puller Accessories