- Home
- /
- Safety
- /
- Signs & Labels
- /
- Safety Labels
- /
- Label Maker Tapes, Labels, Signs & Tags
- /
- Label Cartridge, White, Polypropylene
Shop Alternate Products
This Product is Discontinued
Brady
Label Cartridge, White, Polypropylene (Discontinued)
Mfr # M71C-625-412
Zoro # G5496084
Free Shipping & Returns
This Product is Discontinued
Key Features
- Printer Series Compatibility BMP71
- Color White
- Width 5/8"
- Length 50 ft.
- Material Polypropylene Tag Stock B412
Customers Also Purchased
- Brand Brady
-
MFR #
M71C-625-412
-
Zoro #
G5496084
- UPC # 662820801269
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 5/8" |
Length | 50 ft. |
Roll Length | 50 ft |
Label Size (HxW) - Patch Panel & Terminal Block Labels | 5/8 in |
Label Width | 5/8 in |
Roll Size (WxL) - Patch Panel & Terminal Block Labels | 5/8 in x 50 ft |
Label Width | 5/8 in |
Details
Printer Series Compatibility | BMP71 |
Item | Label Tape Cartridge |
Color | White |
Material | Polypropylene Tag Stock B412 |
Labels per Roll | Continuous |
Application | Voice/Data ID |
Tape Material | Polypropylene |
Label Type | Polypropylene Tag Stock |
For Use With | BMP(R)71 Label Printer |
Tape Format | Continuous Roll |
Printer Series Compatability | BMP71 |
Temp. Range | -40 Degrees to 212 Degrees F |
Standards | ASTM B 117; ASTM D 1000; ASTM D 1938; ASTM G 155 |
Adhesive | No |
Background Color | White |
Label Material | Polypropylene Tag Stock B412 |
Material Series | B-412 |
Label Thickness | 0.008 in |
Label Color | White |
Resistance Properties | Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Tear-Resistant, UV-Resistant, Weather-Resistant |
Label Media Format | Continuous Roll |
Indoor/Outdoor Usage | Outdoor |
Label & Ribbon Color - Patch Panel & Terminal Block Labels | White |
Compatible Mfr Part Number | M71-R4300 |
For Print Method | Thermal Transfer |
Label Color & Finish - Patch Panel & Terminal Block Labels | White ( Matte ) |
Adhesive Properties | Non-Adhesive |
Minimum Service Temperature | -40 Degrees F |
Product Type | High Tensile Polypropylene Tag |
Recommended Ribbon | M71-R4300 |
Maximum Service Temperature | 212 Degrees F |
Label Finish | Matte |
Description
Continuous Label Roll, Adhesive Properties Non-Adhesive, Compatible Grainger Part Number 5EAW1, Compatible Mfr Part Number M71-R4300, Label Color White, Label Finish Matte, Label Material Polypropylene, Printer Series Compatibility BMP71, Recommended Ribbon M71-R4300, Roll Length 50 ft, Width 5/8 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-412, Maximum Service Temperature 212 Degrees F, Minimum Service Temperature -40 Degrees F, Adhesive Non-Adhesive