Ideal
St Lght Dscnnct, Non-Brkwy, Crimp, Y-Tap
Mfr # 30-C2216T
Zoro # G5496897
Free Shipping & Returns
$80.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Y-Tap
- Insulation Polypropylene, TPE
- Breakaway/Non-Breakaway Non-Breakaway
- Color Orange
- Primary Wire Range 6 to 8 AWG
Explore More Products
- IDEAL Ballast Dsconnct, 18AWG, 2 Ports, Org, PK100 30-082
- IDEAL Ballast Disconnct, Orng, 2 Ports, 600V, PK25 30-372
- IDEAL Ballast Dsconnct, Orng, 2 Ports, 600V, PK150 30-352J
- IDEAL St Lght Dscnnct, StScrw, Brkwy, Y-Tap, Fused 30-S2212
- IDEAL Ballast Disconnct, Orng, 1.40", 600V, PK1000 30-102X
- IDEAL Ballast Dsconnct, Orng, 2 Ports, 1.40", PK75 30-382J
- IDEAL St Lght Dscnnct, Crimp, Non-Fused, 1 Pole 30-C1226N
- IDEAL St Lght Dscnnct, Brkwy, Y-Tap, Non-Fused 30-S2222N
- IDEAL St Lght Dscnnct, Non-Brkwy, Y-Tap, Fused 30-C2016T
- STA-KON Female Disconnect, Red, 22 to 18 AWG, PK100 18RAD-18277
- ECLIPSE TOOLS Female Disconnects, 16-14 AWG, Blue, PK10 902-423-10
- Ideal Wire Disconnects