Anvil
2" x 1-1/2" FNPT Galvanized Reducer
Mfr # 0311089007
Zoro # G5501833
$29.04
17% off
$24.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Reducer Coupling
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
Explore More Products
- ANVIL 3/8" FNPT Galvanized Cap 0319900080
- ANVIL 3/4" FNPT Galvanized 45 Degree Elbow 0311023600
- ANVIL 3/4" x 3/4" x 1/2" FNPT Galvanized Reducing Tee 0311038202
- ANVIL Hex Bushing, Forged Steel, 1/2 x 3/8 in 0361309222
- ANVIL Coupling, Steel, 1/2 in, NPT, Class 150 0321200032
- ANVIL 1-1/4" FNPT Galvanized Tee 0311030407
- ANVIL ELBOW 45 3/8"" GALV 8700126553
- ANVIL Flange, Threaded, Cast Iron, 2" Pipe Size 0309008001
- ANVIL 8700126603 .5 in. Malleable Iron Pipe Fitting Galvanized 45 Degree Elbow 227579
- ZORO SELECT 1-1/4" FNPT x MNPT Galvanized 45 Deg. Street Elbow 0811027812
- LEGEND VALVE 2" X 1" X 2" GALV. RED. TEE 352-297C
- Anvil Galvanized Pipe Fittings