3M
Wire Markr Refill, Printed, Slf-Adhes, PK50, SDR-H
Mfr # SDR-H
Zoro # G5504003
Free Shipping & Returns
$240.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend H
- Color White
- Material Plastic, Adhesive: Acrylic
- Temp. Range -40°F to 250°F
- Label Type Preprinted
Explore More Products
- 3M Scotch-Code Wire Marker Tape Refill, SDR, Legend 30 to 39, Preprinted, Self-Adhesive Attach, Pack 10 SDR-30-39
- 3M Scotch-Code Wire Marker Tape Refill, SDR, Legend 20 to 29, Preprinted, Self-Adhesive Attach, Pack 10 SDR-20-29
- 3M Wire Marker Tape Dispensr, Preprintd, PK10 STD-X
- 3M Wire Marker Book, Preprintd, Slf-Adhes, PK5, SPB-09 SPB-09
- 3M Wire Markr Book, Wrte-On, Slf-Lamintng, PK5, SWB-1 SWB-1
- 3M Wire Marker Tape Dispenser, PK10, Color: Red STD-0-9X
- 3M Wire Marker Tape Refill Roll, PK50, SDR-+(PLUS) SDR-+(PLUS)
- 3M SCOTCHCODE WIRE MARKER TAPE DISPENSER 3M49519
- 3M Wire Markr Refill, Printed, Slf-Adhes, PK50, SDR-M SDR-M
- BRADY White on Translucent Vinyl Wire Marker, THT-117-427-5 THT-117-427-5
- BRADY 1-49/64" x 15/64" White Irradiated Heat Shrink Polyolefin Wire Marker Sleeves M71-125-175-342
- 3M Wire Markers