Shop Alternate Products
This Product is Discontinued
R & R Textile
Mattress Underpad, Standard, Green, PK12 (Discontinued)
Mfr # X14706
Zoro # G5504484
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size Standard
- Length 50"
- Width 36"
- Thickness 5.5 oz.
- Color Green