Shop Alternate Products

Vf Imagewear

Flame Resistant Coverall, Khaki (Discontinued)


Free Shipping & Returns


Key Features

  • Size XL
  • Fits Waist Size 48 in
  • Color Khaki
  • Material 48% Modacrylic/37% Lyocell/15% Para-Aramid
  • Fabric Weight 5.8 oz
See all product information