Shop Alternate Products
This Product is Discontinued
Notrax
Black with Yellow Border Grit Drainage Mat 2 ft. 6" W x 8 ft. L, 7/8" (Discontinued)
Mfr # 522S3096BY
Zoro # G5506496
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black with Yellow Border
- Length 8 ft.
- Width 2 ft. 6"
- Thickness 7/8"
- Mat Surface Pattern Grit