Shop Alternate Products
This Product is Discontinued
Dax
Document Frame, Prestige, 11x14 In. (Discontinued)
Mfr # DAXN3028S1T
Zoro # G5508657
This Product is Discontinued
Key Features
- Frame Size 11 x 14"
- Frame Material Wood
- Frame Color Walnut/Black
- Mounts Desktop Easel Back,Wall