Zoro Select
Top Lock Distorted Thread Lock Nut, #10-32, 18-8 Stainless Steel, Not Graded, Plain, 50 PK
Mfr # U51960.019.0002
Zoro # G5512376
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Standard Hex Top Lock
- Lock Type Top Lock Distorted Thread
- Material 18-8 Stainless Steel
- Material Grade/Class Not Graded
- Finish Plain
Explore More Products
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M8-1.25, Steel, Class 8, Zinc Plated, 8 mm Ht, 50 PK 4CAL1
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/4"-20, Steel, Grade A, Zinc Plated, 9/32 in Ht, 100 PK U12100.025.0001
- ZORO SELECT Nylon Insert Lock Nut, 7/8"-14, Steel, Grade 2, Zinc Plated, 51/64 in Ht, 10 PK 12P615
- ZORO SELECT Self Threading Lock Nut, #10-24, Nylon, Grade 6, Plain, 1/4 in Ht, 25 PK 0701024LN
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M14-2.00, Steel, Class 10, Zinc Plated, 14 mm Ht, 50 PK M12910.140.0001
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-11, Steel, Grade 5, Zinc Plated, 49/64 in Ht, 260 PK B12348.062.0001
- ZORO SELECT Lock Nut, 1"-12, Steel, Wax, 25 PK 100.5NXL
- ZORO SELECT Lock Nut, 3/8"-16, Nylon, Black Zinc, 0.335 in Ht, 1000 PK 37NSTBZ
- ZORO SELECT Lock Nut, #10-24, Nylon, Zinc Plated, 0.14 in Ht, 4000 PK 10NST
- NEWPORT FASTENERS Lock Nut, 1"-8, Steel, Grade C, Zinc Plated, 25 PK 718029-PR-25
- ZORO SELECT Nylon Insert Lock Nut, 7/16"-14, 18-8 Stainless Steel, Not Graded, Plain, 29/64 in Ht, 25 PK U51738.043.0001
- Zoro Select Lock Nuts