Brady
Label Cartridge, Black/Clear, Labels/Roll: 280
Mfr # M-17-432-CL-BK
Zoro # G5512997
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP50
- Color Black/Clear
- Width 1"
- Length 0.439"
- Height 2"
Explore More Products
- BRADY PermaSleeve Heat Shrink Wire and Cable Labels, 1/4 in Dia x 7 ft L, Black on White M21-250-C-342
- BRADY Precut Label Cartridge, Matte, 7/16 in H M4C-250-7641
- BRADY Tape, Gold, Labels/Roll: Continuous B30C-2250-595-GD
- BRADY 3/4" x 1-1/2" Red on Translucent Cartridge Label M71-30-427-RD
- BRADY Precut Label Roll Cartridge, Clear/White M4-48-427
- BRADY Tape, Yellow, 7 In. W, 50 ft. L 13652
- BRADY Thermal Transfer Label, White/Red, Labels/Roll: 165 121557
- BRADY Label Roll, White, Labels/Roll: 270 J20-261-2569
- BRADY Label Tape Roll, Yellow, 4 in. W B30C-4000-483YL-KT
- NEVS 1" Color Coding Dots Green Flr - Roll Form DOT-10RL Green Flr
- BRADY Thermal Transfer Label, Red on White, Labels/Roll: 340 B30-260-7569-CLP3A
- Brady Safety Labels