- Home
- /
- Safety
- /
- Signs & Labels
- /
- Safety Labels
- /
- Label Maker Tapes, Labels, Signs & Tags
- /
- 1-49/64" x 3/16" Yellow Cartridge Label
Shop Alternate Products
This Product is Discontinued
Brady
1-49/64" x 3/16" Yellow Cartridge Label (Discontinued)
Mfr # M71-94-175-342YL
Zoro # G5514537
Free Shipping & Returns
This Product is Discontinued
Key Features
- Printer Series Compatibility BMP71
- Color Yellow
- Width 1-49/64"
- Height 3/16"
- Material Irradiated Heat Shrink Polyolefin
Customers Also Purchased
- Brand Brady
-
MFR #
M71-94-175-342YL
-
Zoro #
G5514537
- UPC # 662820927495
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1-49/64" |
Height | 3/16" |
Max. Wire Size | 0.080" |
Min. Wire Size | 0.023" |
For Wire Diameter | 0.023 in to 0.08 in |
Label Width | 1 49/64 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1 49/64 in x 3/16 in |
Minimum Wire Diameter | 0.02 in |
Label Height | 3/16 in |
Maximum Wire Diameter | 0.08 in |
Details
Printer Series Compatibility | BMP71 |
Item | Cartridge Label |
Color | Yellow |
Material | Irradiated Heat Shrink Polyolefin |
Labels per Roll | 100 |
For Use With | BMP71 Printer and Ribbon Mfr. No. M71-R4300 |
Standards | ASTM D 2671; ASTM E 162; ASTM E 662; ASTM G 155; MIL-STD-202; SAE-AMS-DTL-23053; SAE-AS-81531; UL Recognized |
Temp. Range | -67 Degrees to 257 Degrees F |
Shrink Ratio | 3:1 |
Legend | Blank |
Double-Sided Printable | No |
Compatible Mfr Part Number | BMP71 |
Label Color & Finish - Heat-Shrink Cable & Wire Labels | Yellow ( Matte ) |
Double-Sided Printable - Heat-Shrink Cable & Wire Labels | Single Side Printable |
Adhesive Material | Not Applicable |
Product Type | Wire Marking Sleeve |
Label Material | Polyolefin |
Material Series | B-342 |
For Print Method | Thermal-Transfer |
Label Attachment Style | Heat Shrink Sleeve |
Maximum Wire Gauge | 20 AWG |
Label Color | Yellow |
Resistance Properties | Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant |
Minimum Wire Gauge | 28 AWG |
Minimum Service Temperature | -67 Degrees F |
For Wire Gauge | 20 AWG to 28 AWG |
Material Properties | Heat-Shrinkable |
Maximum Service Temperature | 257 Degrees F |
Labels per Row | 1 |
Label Media Format | Precut Roll |
Recommended Ribbon | M71-R6600 |
Label Finish | Matte |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.08 in, Minimum Wire Diameter 0.02 in, Maximum Wire Gauge 20 AWG, Minimum Wire Gauge 28 AWG, Compatible Grainger Part Number 5UCU5, Compatible Mfr Part Number BMP71