This item is Discontinued.

Solo Roller Laptop Case, Black, Leather USLD9644

Roller Laptop Case, Black, Leather (Discontinued)

  • Mfr # USLD9644
  • Zoro # G5518055
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
USLD9644
Zoro #
G5518055
UPC #
030918961445
Country of Origin
China

Dimensions

Length
14 1/4 in
Width
15 1/2 in
Depth
9 1/4 in

Details

Item
Roller Laptop Case
Fits
Laptop Up to 15.6 in
Color
Black
Material
Leather
Includes
Checkfast(TM) Sleeve

Description

Roller Laptop Case, Fits Laptop Up to 15.6 in, Color Black, Material Leather, Length 14 1/4 in, Width 15 1/2 in, Depth 9 1/4 in, Includes Checkfast(TM) Sleeve

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.