Shop Alternate Products
This Product is Discontinued
Rubbermaid Commercial
5 in Wet Mop, 28 oz Dry Wt (Discontinued)
Mfr # FGC25306GR00
Zoro # G5521966
Free Shipping & Returns
This Product is Discontinued
Key Features
- Headband Size 5 in
- Mop Head Color Green
- Mop Connection Type Side Gate
- Mop Head Material Synthetic
- Handle Material No Handle