Vf Imagewear
Flame Resistant Hood, Blue, Shell (Flame Resistant, Water Repellant Nomex(R)
Mfr # HNH2NV RG M
Zoro # G5529973
Free Shipping & Returns
$80.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Lining (100% Meta Aramid), Shell (Flame Resistant, Water Repellant Nomex(R) IIIA (93% Nomex(R) Aramid/5% Kevlar(R) Aramid/2% Other Fiber)
- Size Universal
- Fabric Weight 6 oz.
- ATPV Rating 62 cal/sq cm
Explore More Products
- VF IMAGEWEAR EXCEL FR® ComforTouch® Flame Resistant Bandana & Head Tie HLB6, Light Denim, Size M HLB6LDRGM
- VF IMAGEWEAR EXCEL FR® ComforTouch® Flame Resistant Universal Fit Snap-On Hood HLH2, Navy, Size M HLH2NVRGM
- VF IMAGEWEAR EXCEL FR ComforTouch Flame Resistant Universal Fit Snap-On Hood HLH2, Orange, Size M HLH2ORRGM
- INNOTEX Fire Hood, Natural, Nomex/Lenzing HINNO371
- SHUBEE SUPERBEE SHOE COVER DARK BLUE 40PR C SB SC BEE 289
- MAGID FR White MetaAramidLenzing Blend Balaclava HDKNFR6
- OBERON LAN4™ Series Arc Flash Hood & Hard Cap LAN4-CC+HVSL
- INNOTEX Fire Hood, Gold, PBI HINNO337
- OBERON LAN4™ Series Arc Flash Hood LAN4-A5
- ARIAT FR Balaclava, Black 10018116
- NATIONAL SAFETY APPAREL Flame Resistant Hood, White, Nomex(R) H12NK
- Vf Imagewear Workwear and Protective Clothing