Ge
Miniature Circuit Breaker, 70 A, 120/240V AC, 1 Pole, Bolt On Mounting Style, THQB Series
Mfr # THQB1170
Zoro # G5530865
Free Shipping & Returns
$77.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series THQB
- Number of Poles 1
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
- Phase Single
Explore More Products
- GE Miniature Circuit Breaker, 20 A, 120/240V AC, 2 Pole, Plug In Mounting Style, THQL Series THQL2120HID
- GE Miniature Circuit Breaker, 30 A, 120/240V AC, 3 Pole, Plug In Mounting Style, THQL Series THQL32030
- GE Molded Case Circuit Breaker, 80 A, 277/480V AC, 3 Pole, Bolt On Panelboard Mounting Style TEY380
- GE Miniature Circuit Breaker, 70 A, 120/240V AC, 1 Pole, Plug In Mounting Style, THQL Series THQL1170
- GE Miniature Circuit Breaker, 25 A, 120/240V AC, 1 Pole, Bolt On Mounting Style, THQB Series THQB1125
- GE Molded Case Circuit Breaker, 70 A, 600V AC, 3 Pole, Bolt On Panelboard Mounting Style, TED Series TED136070WL
- GE Molded Case Circuit Breaker, 35 A, 277/480V AC, 3 Pole, Bolt On Panelboard Mounting Style TEYD3035B
- GE Molded Case Circuit Breaker, 30 A, 277V AC, 1 Pole, Bolt On Panelboard Mounting Style, TEY Series TEYL1030B
- GE Miniature Circuit Breaker, 15 A, 120/240V AC, 1 Pole, Surface/DIN Rail Mounting Style, THHQC Series THHQC1115WL
- EATON IEC Miniature Circuit Breaker, 35 A, 277/480V AC, 3 Pole, DIN Rail Mounting Style, FAZ-NA Series FAZ-C35/3-NA
- SQUARE D Miniature Circuit Breaker, 45 A, 120/240V AC, 3 Pole, Bolt On Mounting Style, QOB Series QOB345
- Ge Circuit Breakers