Carol
Comm Cable, Shielded, 18/3, 1000 Ft.
Mfr # C2535A.41.10
Zoro # G5532116
Free Shipping & Returns
$590.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Rating - Data Cable Commercial
- Number of Conductors 3
- Shielded Shielded
- Total Number of Conductors - Data Cable 3 (0 Pair)
- Conductor Size - Data Cable 18 AWG
Explore More Products
- CAROL Comm Cable, Shielded, 22/4, 1000 Ft. C2523A.41.10
- CAROL Tray Cable, Shielded, 16/2, 1000 Ft. C0456A.41.10
- CAROL Comm Cable, Riser, 18/6, 1000 Ft. E1036S.41.10
- CAROL Tray Cable, Shielded, 20/3, 1000 Ft. C0453A.41.10
- CAROL Computer Cable, Shielded, 24/7,1000 Ft. C0754A.41.10
- CAROL Tray Cable, Unshielded, 18/2 C0435A.41.10
- CAROL Communication Cable, 18 AWG, 50 ft L C2543A
- CAROL Communication Cable, 18 AWG, 100 ft L E2034S
- CAROL Comm Cable, Unshielded, 16/4, 1000 Ft. C2425A.41.10
- CAROL Comm Cable, Unshielded, 22/2, 1000 Ft. C6348A.21.10
- CAROL Comm Cable, Shielded, Riser, 18/4, 500 Ft. E2034S.18.10
- Carol Communication Cables