Shop Alternate Products
This Product is Discontinued
Westward
Undercut Saw, 12 In Blade, 10 TPI, Stl (Discontinued)
Mfr # 13P498
Zoro # G5532493
This Product is Discontinued
Key Features
- Hand Saw Application Plastic, Wood
- Length 18-3/4"
- Blade Length 12"
- Teeth per Inch 10
- Blade Material High Carbon Steel