Fasco
Induced Draft Furnace Blower, 115, Plastic, 9 1/2 in H.
Mfr # A130
Zoro # G5535101
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Replacement
- Voltage 115
- Depth (In.) 5 5/8 in
- HP 1/20 hp
- Construction Material Plastic
Explore More Products
- FASCO Draft Inducer, 230, Steel, 8 37/64 in H. A148
- FASCO Draft Inducer, 115, Plastic, 9 1/2 in H. A163
- FASCO Draft Inducer Blower, 115V, Plastic, 9 7/8 in H. A140
- FASCO Draft Inducer Blower, 115V, Steel, 7 1/2 in H. A090
- FASCO Draft Inducer Blower, 115V, Steel, 8 1/2 in H. A155
- FASCO Induced Draft Furnace Blower, 115, Aluminum Steel, 8 7/8 in H. A157
- FASCO , 3.3in Shaded Pole Draft Inducer Motor - 208-230/460 Volts 3000 RPM D1188
- FASCO Draftinducer 115V 1/25Hp 3000Rpm A280
- FASCO Draftinducer 115V 1/25Hp 3000Rpm Ccw Slv A283
- TJERNLUND PRODUCTS Draft Inducer, 115V, Aluminized Steel, 14 1/2 in H. I
- FIELD CONTROLS Draft Inducer, 115, Galvanized Steel, 5 17/32 in H. DI-1
- Fasco Induced Draft Blowers