Shop Alternate Products
This Product is Discontinued
Autonics
Area Sensor, PNP, Plastic, 20mm, 16 Beam (Discontinued)
Mfr # BWP20-16P
Zoro # G5538976
Free Shipping & Returns
This Product is Discontinued
Key Features
- Housing Material Plastic
- IP Rating 40
- Circuit Type PNP Open Collector
- Beam Spacing 20 mm
- Sensing Range 0.10 to 5.00m