Shop Alternate Products
This Product is Discontinued
Zoro Select
Wire Cart, 2 Shelf, 60x18x39, Zinc (Discontinued)
Mfr # 2HDF6
Zoro # G5539003
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Steel
- Color Silver
- Load Capacity 800 lb.
- Number of Shelves 2
- Overall Height 42"