- Home
- /
- Electrical Supplies
- /
- Wire Connectors & Terminals
- /
- Wire Connectors & Disconnects
- /
- Wire Terminals
- /
- 22-16 AWG Nylon Locking Fork Terminal #8 Stud PK100
Shop Alternate Products
This Product is Discontinued
Power First
22-16 AWG Nylon Locking Fork Terminal #8 Stud PK100 (Discontinued)
Mfr # 24C768
Zoro # G5541164
This Product is Discontinued
Key Features
- Wire Range 22 to 16 AWG
- Insulation Type Nylon
- Stud Size #8
- Insulation Color Red
- Standards UL/cUL Listed E96029
Customers Also Purchased
- Brand Power First
-
MFR #
24C768
-
Zoro #
G5541164
- UPC # 190735589137
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Stud Size | #8 |
Tongue Width - Wire Connector | 0.28 in |
Overall Length | 0.866 in |
Barrel Length | 0.433 in |
Tongue Width | 0.283 in |
Minimum Wire Size | 22 AWG |
Maximum Wire Size | 16 AWG |
Strip Length | 1/4 in |
Tongue Length | 0.00 - 0.50 inches |
For Wire Size | 16 AWG, 18 AWG, 20 AWG, 22 AWG |
Wire Size Range | 22 AWG - 16 AWG |
Details
Wire Range | 22 to 16 AWG |
Insulation Type | Nylon |
Insulation Color | Red |
Standards | UL/cUL Listed E96029 |
Connection Type | Crimp |
Item | Fork Terminal |
Seam | Butted |
Max. Temp. | 221 Degrees F |
Features | Plus Copper Sleeve |
Terminal Connection | Crimp |
Connection Material | Copper |
Terminal Type | Locking |
Max. Voltage | 600 V |
Maximum Operating Temperature | 221 Degrees F |
Contact Material | Copper |
Termination Style | Crimp |
Compatible with Product Type | Insulated Stranded Copper Cable |
Terminal Shape | Locking Fork |
Seam Style | Butted |
RoHS Compliant | Yes |
Insulation Material | Nylon |
Barrel Style | Extra Copper Sleeve on Barrel |
Contact Finish | Tin |
Tongue Thickness | 0.03 in |
Insulation Coverage | Partial Coverage |
Maximum Voltage | 600 V |
Special Features | Extra Copper Sleeve on Barrel |
UL 94 Flammability Rating | V-2 |
Termination | Crimp Termination Only |
Description
Fork Terminal, Contact Finish Tin, Contact Material Copper, Insulation Color Red, Insulation Coverage Partial Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Maximum Wire Size 16 AWG, Stud Size #8, Termination Style Crimp, Tongue Length 0.433 in, UL 94 Flammability Rating V-2, RoHS Compliant Yes, Seam Style Butted, Standards UL/cUL Listed E96029, Barrel Length 0.433 in, Barrel Style Extra Copper Sleeve on Barrel
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov