Shop Alternate Products
This Product is Discontinued
Otto
ADAPTER 6 PIN HIROSE TO MULTIPIN - XTS (Discontinued)
Mfr # V1-10540
Zoro # G5543395
Free Shipping & Returns
This Product is Discontinued
Key Features
- Sub-Category Cables, Adapters, and Power Supplies
- Material Black Cycoloy Resin
- Type 6 Pin Hirose Connector
- For Use With Motorola HT1000
- Length (In.) 2 in