Zoro Select
O-Ring, Dash 111, Viton, 0.1 In., PK5000
Mfr # 3GDC3
Zoro # G5549056
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 111
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Explore More Products
- ZORO SELECT O-Ring, Dash 920, Buna N, 0.11 In., PK100 1WHL4
- ZORO SELECT O-Ring, Dash 109, Viton, 0.1 In., PK25 1RGT9
- ZORO SELECT O-Ring, Dash 332, Buna N, 0.21 In., PK10 1RHL3
- ZORO SELECT O-Ring, Dash 126, Silicone, 0.1 In., PK25 U38883.009.0137
- ZORO SELECT O-Ring, Silicone, 2-1/2, 2.895, PK50 U38883.018.0250
- ZORO SELECT O-Ring, Silicone, Dash324, 1-3/8, 1.770, PK2 U38805.018.0537
- ZORO SELECT O-Rings, Inch, Round, HNBR, PK5 ZUSAHSN90224
- ZORO SELECT Buna-N O-Ring, 3.5mm Wide 82mm ID, PK5 ZUSAH3.5X82
- ZORO SELECT Buna-N O-Ring, 2mm Wide 22mm ID, PK50 ZUSAH2X22
- STERLING SEAL & SUPPLY 015 Silicone O-ring 70A Shore Red, -500 Pack ORSIL015X500
- ZORO SELECT O-Ring, Buna N, Dash 354, 5-1/8, 5.520, PK10 U38805.018.0187
- Zoro Select Individual & Bulk O-Rings