Sumitomo
Triangle Turning Insert, Triangle, 3, TNGA, 2, CBN
Mfr # 6NCTNGA332-BNC200
Zoro # G5550867
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TNGA
- Inscribed Circle 3
- Insert Size 332
- Chip-Breaker No
Explore More Products
- SUMITOMO Triangle Turning Insert, Triangle, 5/8 in, TBGT, 0.0079 in, Carbide TBGT520.5L-AC8025P
- SUMITOMO Turning Insert, Diamond, 0.5 in., CNMG, 1/32 in, Carbide CNMG432EMU-AC6030M
- SUMITOMO Turning Insert, Diamond, 0.25 in., VCGT, 0.0039 in, Carbide VCGT220MESI-AC6030M
- SUMITOMO Diamond Turning Insert, Diamond, 3, CCMT, 1, Carbide CCMT32.51ESU-AC530U
- SUMITOMO Turning Insert, Diamond, 0.5 in., CNMG, 1/64 in, Carbide CNMG431EEX-AC6030M
- SUMITOMO Diamond Turning Insert, Diamond, 3, VCMX, 2, PCD NFVCMX332-DA1000
- SUMITOMO Diamond Turning Insert, Diamond, 2, CCGT, .5, CBN 2NUCCGT21.50.5FV-BN2000
- SUMITOMO TCMA32.53 Grade AC4015K Carbide Turning Insert 19T2BQV
- SUMITOMO Turning Insert, Trigon, 1/2 in, WNMG, 1/64 in, Carbide WNMG431EUX-AC810P
- ULTRA-DEX USA Carbide Insert, Trigon, 2, WCMT, 2, Carbide WCMT 21.52-LX6 UD51
- WIDIA Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide CNMG431FF
- Sumitomo Indexable Tools