Shop Alternate Products
This Product is Discontinued
Baldwin Filters
Air Filter, 7-13/32 to 10-13/32x20-1/2 in (Discontinued)
Mfr # PA2851
Zoro # G5552732
Free Shipping & Returns
This Product is Discontinued
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 20 1/2 in
- Width 7-13/32 in to 10-13/32 in