Shop Alternate Products
This Product is Discontinued
Sharkbite
DZR Brass Elbow, 45 Degrees, 1-1/4" Tube Size (Discontinued)
Mfr # SB0735
Zoro # G5557377
This Product is Discontinued
Key Features
- Tube Fitting Material DZR Brass
- Specific Fitting Shape 45 Degrees Elbow
- Fitting Connection Type Push-Fit
- Tube Size 1-1/4"
- Pipe Size - Pipe Fitting 1-1/4"