Shop Alternate Products
This Product is Discontinued
Sharp
Handheld Calculator, LCD, 12 Digit (Discontinued)
Mfr # SHRVX792C
Zoro # G5562121
This Product is Discontinued
Key Features
- Type Basic
- Display Digits 12
- Display LCD
- Display Dimensions 16mm
- Length 8-3/8"